
Universal Showering Components Hand Shower Hose & Gaskets - 69" UltraFlex
Mfr # RP64157RB
Zoro # G407059783
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Finish
Venetian Bronze
Overall Height (In.)
13 in
Length
1.94 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP64157RB
Zoro #
G407059783
UPC #
34449648202
Country of Origin
China
Dimensions
Overall Height (In.)
13 in
Length
1.94 in
Width
1.13
Height
13
Details
Material
Zinc
Finish
Venetian Bronze
Item
Showering Component
Color
Bronze
Description
This Delta® UltraFlex® 69 in. Hand Shower Hose & Gaskets, combined with a hand shower (sold separately) is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.
- For use with Delta hand showers (purhase separately)
- Made of durable stainless steel material spiraled over a rubber inner liner
- Includes two all-brass conical gaskets for quick connection
- 69 in. length
- Installs in minutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.