Zoro Homepage

Universal Showering Components Hand Shower Mount

  • Mfr # RP61294PNPR

  • Zoro # G508455088


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
2 in
Length
4.19 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61294PNPR
Zoro #
G508455088
UPC #
195205037057
Country of Origin
China

Dimensions

Height
2 in
Width
2 in
Length
4.19 in

Details

Finish
Lumicoat Polished Nickel
Material
Brass

Description

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. This Adjustable Wall Mount for Hand Shower helps you to control the angle of your hand shower to suit your needs. For a clean look with additional functionality, install the wall mount along with your desired hand shower (sold separately). Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • For use with many Delta hand shower styles
  • Mounts to wall with screws (included)
  • Concealed installation screws
  • Install mount at desired height
  • Plated brass nut
  • Adjustable to help tailor your shower experience to your needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.