Zoro Homepage

Universal Showering Components Heating Element 36kW 480V 3PH

  • Mfr # EP103200

  • Zoro # G515683511


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
17 in
Depth (In.)
4.5 in
Height (In.)
4.5 in
Width (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP103200
Zoro #
G515683511
UPC #
195205120506
Country of Origin
United States

Dimensions

Length
17 in
Depth (In.)
4.5 in
Height (In.)
4.5 in
Width (In.)
4.5 in

Details

Material
Metal

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Metal construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.