
Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Wall Mount Hand Shower
Mfr # 55799-PR
Zoro # G108452913
product price: $339.00
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Chrome
Material
ABS - Plastic
Length
3.94 in
Height (In.)
10.5 in
Standards
WaterSense Listed; CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55799-PR
Zoro #
G108452913
UPC #
195205006299
Country of Origin
China
Dimensions
Length
3.94 in
Height (In.)
10.5 in
Width (In.)
1.81 in
Details
Finish
Lumicoat Chrome
Material
ABS - Plastic
Standards
WaterSense Listed; CEC Certified
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers with PowerDrench Spray look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.