Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components HydroRain H2OKinetic 5-Setting Two-in-One Shower Head

  • Mfr # 58680-CZ25

  • Zoro # G101763689


product price: $503.06
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
12.25 in
Flow Rate (GPM)
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58680-CZ25
Zoro #
G101763689
UPC #
34449922074
Country of Origin
China

Dimensions

Height
12.25 in

Details

Material
Plastic
Finish
Champagne Bronze
Flow Rate (GPM)
2.5 gpm

Description

A Delta HydroRain H2Okinetic Two-in-One Shower Head with hand shower completely transforms your shower with dual shower head functionality, featuring an integrated raincan and hand shower. The power of the raincan and hand shower together creates an immersive, spa-like showering experience that you can install in minutes to a standard shower arm, without altering the plumbing behind the wall. The integrated hand shower stays put every time you dock thanks to MagnaTite Docking and provides maximum flexibility and control when you need it, while the H2Okinetic PowerDrench Spray feels like more water, warmth and intensity without using more water. Don't just take a shower, transform it, with a Delta HydroRain Shower Head. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too.


  • H2Okinetic Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • MagnaTite Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.