
Universal Showering Components HydrorainH2Okinetic5-Setting Two-In-One Shower Head
Mfr # 58680-PN-PR
Zoro # G408476329
product price: $455.95
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
13.75 in
Width
7.88 in
Height
12.25 in
Finish
Lumicoat Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58680-PN-PR
Zoro #
G408476329
UPC #
195205036876
Country of Origin
China
Dimensions
Length
13.75 in
Width
7.88 in
Height
12.25 in
Details
Material
Plastic
Finish
Lumicoat Polished Nickel
Certification
WaterSense Listed; CEC Certified
Description
A Delta HydroRain H2Okinetic Two-in-One Shower Head with hand shower completely transforms your shower with dual shower head functionality, featuring an integrated raincan and hand shower. The power of the raincan and hand shower together creates an immersive, spa-like showering experience that you can install in minutes to a standard shower arm, without altering the plumbing behind the wall. The integrated hand shower stays put every time you dock thanks to MagnaTite Docking and provides maximum flexibility and control when you need it. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.