Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components In2ition 4-Setting Two-in-One Shower

  • Mfr # 58065-CZ

  • Zoro # G707048616


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Color
Bronze
Length
7.78
Height (In.)
10.13
Width (In.)
6.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58065-CZ
Zoro #
G707048616
UPC #
34449656931
Country of Origin
China

Dimensions

Length
7.78
Height (In.)
10.13
Width (In.)
6.19

Details

Item
Showering Component
Finish
Champagne Bronze
Color
Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.