Zoro Homepage

Universal Showering Components In2ition HSSH 1.75 GPM 4-Setting

  • Mfr # 58498-SS

  • Zoro # G201763985


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58498-SS
Zoro #
G201763985
UPC #
34449931779
Country of Origin
China

Details

Flow Rate
1.75 gpm
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
ABS - Plastic

Description

The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60-82 in. stretchable metal hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.