
Universal Showering Components Metal Raincan Shower Head Assembly
Mfr # 57740
Zoro # G712468157
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
2.56 in
Width
7.69 in
Height
7.69 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57740
Zoro #
G712468157
UPC #
34449589277
Country of Origin
China
Dimensions
Length
2.56 in
Width
7.69 in
Height
7.69 in
Depth
7.69 in
Details
Material
Metal
Finish
Chrome
Flow Rate (GPM)
2.5 gpm
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners.
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.