Universal Showering Components Pivotpro 3-In-1 Combination Shower In Matte Black
- Mfr # 58600-BL
- Zoro # G422875825
product price:Â
$
361.48
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Depth (In.)
16.44 in
Length
15.75 in
Color
Matte Black
Width (In.)
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58600-BL
- Zoro #
- G422875825
- UPC #
- 195205165156
- Country of Origin
- China
Dimensions
- Depth (In.)
- 16.44 in
- Length
- 15.75 in
- Width (In.)
- 7 in
Details
- Item
- Combo
- Material
- ABS - Plastic
- Color
- Matte Black
Description
Introduce an elevated experience to your shower routine with the Delta PivotPro 3-in-1 Combination Shower. With a shower head that pivots 360 degrees and provides extended height options and showering preferences, your shower will be flexible and comfortable for the whole family. With 7-spray settings including Full Spray, Massage Spray, Shampoo Rinse Spray, Shampoo Rinse Spray + Massage, Pause, H2OKinetic PowerDrench Spray and ProClean Spray, this multi-functional shower aims to satisfy everyone’s needs. An integrated, 3-way diverter allows use of the overhead shower and the SureDock Magnetic Hand Shower together or separately for a personalized experience with every shower. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head. The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.