
Universal Showering Components Pivotpro Raincan Shower Head In Lumicoat Champagne Bronze
Mfr # 52101-CZ-PR
Zoro # G022877007
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Depth
7 in
Length
2.63 in
Width
7 in
Color
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52101-CZ-PR
Zoro #
G022877007
UPC #
195205164876
Country of Origin
China
Dimensions
Depth
7 in
Length
2.63 in
Width
7 in
Details
Material
ABS - Plastic
Item
Shower Head
Color
Champagne Bronze
Description
Introduce an elevated experience to your shower routine with the Delta PivotPro Raincan Shower Head. With 360-degree pivoting, this rain can shower head offers extended height options to meet every showering preference. The Full Spray works to give you full coverage throughout every shower and Touch-Clean Spray Holes allow for easy removal of mineral build up with the touch of a finger. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.