
Universal Showering Components Pivotpro Raincan Shower Head In Lumicoat Champagne Bronze
Mfr # 52101-CZ-PR25
Zoro # G722873675
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Depth
7 in
Width
7 in
Material
ABS - Plastic
Length
2.63 in
Color
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52101-CZ-PR25
Zoro #
G722873675
UPC #
195205164920
Country of Origin
China
Dimensions
Depth
7 in
Width
7 in
Length
2.63 in
Details
Material
ABS - Plastic
Color
Champagne Bronze
Item
Shower Head
Description
Introduce an elevated experience to your shower routine with the Delta PivotPro Raincan Shower Head. With 360-degree pivoting, this rain can shower head offers extended height options to meet every showering preference. The Full Spray works to give you full coverage throughout every shower and Touch-Clean Spray Holes allow for easy removal of mineral build up with the touch of a finger. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.