
Universal Showering Components Pivotpro Raincan Shower Head In Lumicoat Polished Nickel
Mfr # 52101-PN-PR
Zoro # G822877849
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Width
7 in
Length
2.63 in
Depth
7 in
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52101-PN-PR
Zoro #
G822877849
UPC #
195205164890
Country of Origin
China
Dimensions
Width
7 in
Length
2.63 in
Depth
7 in
Details
Material
ABS - Plastic
Item
Shower Head
Color
Polished Nickel
Description
Introduce an elevated experience to your shower routine with the Delta PivotPro Raincan Shower Head. With 360-degree pivoting, this rain can shower head offers extended height options to meet every showering preference. The Full Spray works to give you full coverage throughout every shower and Touch-Clean Spray Holes allow for easy removal of mineral build up with the touch of a finger. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.