Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Plug, for 1100ml Bottle, LDPE

  • Mfr # RP103479

  • Zoro # G815694576


product price: $36.09
/ea

Key Features

Material
Plastic
Height (In.)
1.13 in
Width (In.)
1.13 in
Depth (In.)
1.13 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP103479
Zoro #
G815694576
UPC #
195205127345
Country of Origin
France

Dimensions

Height (In.)
1.13 in
Width (In.)
1.13 in
Depth (In.)
1.13 in
Length
0.5 in

Details

Material
Plastic

Description

  • Genuine Delta manufacturing
  • Manufactured in France
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.