Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Power Supply, 120 volt - shower

  • Mfr # EP103497

  • Zoro # G415694532


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height (In.)
1.63 in
Depth (In.)
1.63 in
Length
64.5 in
Width (In.)
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP103497
Zoro #
G415694532
UPC #
195205125549
Country of Origin
China

Dimensions

Height (In.)
1.63 in
Depth (In.)
1.63 in
Length
64.5 in
Width (In.)
2.38 in

Details

Material
Plastic

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Plastic construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.