Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Premium 3-Setting Shower Head

  • Mfr # RP34355

  • Zoro # G006506039


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Metal
Length
5.71
Width
5.71
Height
5.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP34355
Zoro #
G006506039
UPC #
34449448789
Country of Origin
China

Dimensions

Length
5.71
Width
5.71
Height
5.6

Details

Item
Showerhead
Color
Silver
Material
Metal
Finish
Chrome
Flow Rate (GPM)
2.5 gpm

Description

Upgrading to a new Delta showerhead is a great weekend DIY project. No special tools required.


  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body, Massaging, Soft Drench
  • Three Spray Functions
  • 4.3" Shower Head length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.