
Universal Showering Components Premium 3-Setting Shower Head
Mfr # RP48590SS
Zoro # G612468189
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Length
2.5 in
Width
4.5 in
Height
4.5 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP48590SS
Zoro #
G612468189
UPC #
34449563963
Country of Origin
China
Dimensions
Length
2.5 in
Width
4.5 in
Height
4.5 in
Depth
4.5 in
Details
Material
ABS - Plastic
Finish
Stainless
Flow Rate (GPM)
2.5 gpm
Description
Upgrading to a new Delta showerhead is a great weekend DIY project. No special tools required.
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Spray settings include: Full Body, Massaging, Soft Drench
- 4" shower head length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.