Shop DELTA
See all product information
Create Account
Universal Showering Components Premium 5-Setting Shower Mount Hand Shower In Stainless
- Mfr # 54436-SS-PK
- Zoro # G222877432
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
3.63 in
Depth
9.81 in
Material
ABS - Plastic
Length
2.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54436-SS-PK
- Zoro #
- G222877432
- UPC #
- 34449825023
- Country of Origin
- China
- Item
- Handshowers
- Finish
- Stainless
- Material
- ABS - Plastic
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.