Universal Showering Components Premium 7-Setting Hand Shower In Venetian Bronze
- Mfr # 59426-RB-PK
- Zoro # G622873812
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Width
3.81 in
Depth
9.9 in
Color
Venetian Bronze
Material
ABS - Plastic
Length
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59426-RB-PK
- Zoro #
- G622873812
- UPC #
- 34449821568
- Country of Origin
- China
- Item
- Handshowers
- Color
- Venetian Bronze
- Material
- ABS - Plastic
Dimensions
- Width
- 3.81 in
- Depth
- 9.9 in
- Length
- 2.4 in
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.