Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Premium 7-Setting Shower Mount Hand Shower

  • Mfr # 59346-RB-PK

  • Zoro # G607047917


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Height
9.9
Width
3.81
Length
2.4
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59346-RB-PK
Zoro #
G607047917
UPC #
34449821612
Country of Origin
China

Dimensions

Height
9.9
Width
3.81
Length
2.4

Details

Item
Handshower
Finish
Venetian Bronze
Color
Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.