Universal Showering Components Premium Single-Setting Adjustable Wall Mount Hand Shower
- Mfr # 55808-PR
- Zoro # G222874004
product price:Â
$
244.90
/ea
Free Shipping & Returns
Key Features
Width
2-1/4 in
Depth
10 in
Material
ABS - Plastic
Length
3.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55808-PR
- Zoro #
- G222874004
- UPC #
- 195205093244
- Country of Origin
- China
Dimensions
- Width
- 2-1/4 in
- Depth
- 10 in
- Length
- 3.44 in
Details
- Item
- Handshowers
- Color
- Chrome
- Material
- ABS - Plastic
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. While other products may gather unsightly mineral buildup over time, soft, rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look-with no need for soaking or the aid of chemical cleaners. Our WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-helping you save water without compromising performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.