Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Relay, SPST, NO, 12VAC

  • Mfr # EP103509

  • Zoro # G015694239


product price: $55.79
/ea

Key Features

Material
Plastic
Depth (In.)
1 in
Height (In.)
1 in
Width (In.)
1.06 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP103509
Zoro #
G015694239
UPC #
195205125648
Country of Origin
China

Dimensions

Depth (In.)
1 in
Height (In.)
1 in
Width (In.)
1.06 in
Length
2 in

Details

Material
Plastic

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.