Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Round Overhead Shower Arm

  • Mfr # RP100816CZPR

  • Zoro # G908463911


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width (In.)
0.88 in
Length
17.5 in
Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100816CZPR
Zoro #
G908463911
UPC #
195205047186
Country of Origin
China

Dimensions

Width (In.)
0.88 in
Length
17.5 in
Height (In.)
6 in

Details

Finish
Lumicoat Champagne Bronze
Material
Brass

Description

  • Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.