Universal Showering Components Round Steam Head In Lumicoat Champagne Bronze

  • Mfr # RP103308CZPR

  • Zoro # G822876446


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Color
Champagne Bronze
Depth
3.19 in
Width
3.19 in
Material
Plastic
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103308CZPR
Zoro #
G822876446
UPC #
195205082750
Country of Origin
China

Dimensions

Depth
3.19 in
Width
3.19 in
Length
1 in

Details

Color
Champagne Bronze
Item
Steam Head
Material
Plastic

Description

With the Delta SteamScape Classic System, you can relax knowing you have a steam experience tailored to fit your needs. Featuring two user presets, a wide selection of finishes, and a steadier, more enjoyable steam environment, the SteamScape Classic System is here to maximize your calm. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water. Enjoy your steam with peace of mind; our SteamScape electronic parts are covered for up to two years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.