
Universal Showering Components Round Steam Head In Lumicoat Polished Nickel
Mfr # RP103308PNPR
Zoro # G122874449
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Width
3.19 in
Depth
3.19 in
Length
1 in
Color
Polished Nickel
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103308PNPR
Zoro #
G122874449
UPC #
195205082774
Country of Origin
China
Dimensions
Width
3.19 in
Depth
3.19 in
Length
1 in
Details
Item
Steam Head
Color
Polished Nickel
Material
Plastic
Description
With the Delta SteamScape Classic System, you can relax knowing you have a steam experience tailored to fit your needs. Featuring two user presets, a wide selection of finishes, and a steadier, more enjoyable steam environment, the SteamScape Classic System is here to maximize your calm. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water. Enjoy your steam with peace of mind; our SteamScape electronic parts are covered for up to two years.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.