Zoro Homepage

Universal Showering Components Screw for Wood Slat

  • Mfr # RP103002

  • Zoro # G415694372


product price: $62.65
/ea

Key Features

Material
Stainless Steel
Depth (In.)
0.25 in
Width (In.)
0.25 in
Length
0.38 in
Height (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103002
Zoro #
G415694372
UPC #
195205127079
Country of Origin
China

Dimensions

Depth (In.)
0.25 in
Width (In.)
0.25 in
Length
0.38 in
Height (In.)
0.25 in

Details

Material
Stainless Steel

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Stainless Steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.