Zoro Homepage

Universal Showering Components Shower Arm & Flange 10" Ceiling Mount

  • Mfr # U4999-BL

  • Zoro # G901760406


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
2.91 in
Material
Metal
Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4999-BL
Zoro #
G901760406
UPC #
34449928106
Country of Origin
China

Dimensions

Length (In.)
2.91 in
Height (In.)
9 in

Details

Finish
Matte Black
Material
Metal

Description

This Ceiling-Mount Shower Arm and Flange is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and shower heads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads.


  • Mounts to ceiling
  • Extends 10 in. down from ceiling
  • Includes flange
  • Shower head sold separately
  • Flange has 2-1/2 in. outside diameter
  • Durable stainless steel construction for years of reliable use
  • 1/2 in. (12.7 mm) IPS male threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.