Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Shower Arm & Flange - 6" Ceiling Mount

  • Mfr # RP61058BL

  • Zoro # G101760527


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
2 in
Material
Brass
Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61058BL
Zoro #
G101760527
UPC #
34449928038
Country of Origin
China

Dimensions

Length (In.)
2 in
Height (In.)
6 in

Details

Finish
Matte Black
Material
Brass

Description

This Classic Ceiling Mount Shower Arm is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and shower heads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads.


  • Shower arm only
  • Mounts to ceiling for a rain shower experience
  • Durable Matte Black finish resists tarnish and corrosion
  • 1/2 in. IPS male threads
  • 2-1/2 in. outside flange diameter
  • Extends 6 in. from ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.