
Universal Showering Components Shower Arm & Flange - Ceiling Mount
Mfr # RP61058RB
Zoro # G406504468
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Material
Brass
Length
2
Width (In.)
2
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP61058RB
Zoro #
G406504468
UPC #
34449621502
Country of Origin
China
Dimensions
Length
2
Width (In.)
2
Height (In.)
6
Details
Item
Showering Component
Finish
Venetian Bronze
Material
Brass
Color
Bronze
Description
This Classic Ceiling Mount Shower Arm is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan showerheads.
- Extends 6 in. down from ceiling
- 2-1/2 in. diameter flange
- 1/2 in. IPS male threads
- Shower arm & flange only
- Shower head sold separately
- Mounts to ceiling for a rain shower experience
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.