Zoro Homepage

Universal Showering Components Shower Arm & Flange - Ceiling Mount

  • Mfr # RP61058SS

  • Zoro # G906504531


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Brass
Width (In.)
2
Length
2
Height (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61058SS
Zoro #
G906504531
UPC #
34449621496
Country of Origin
China

Dimensions

Width (In.)
2
Length
2
Height (In.)
6

Details

Item
Showering Component
Finish
Stainless
Material
Brass
Color
Silver

Description

This Classic Ceiling Mount Shower Arm is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan showerheads.


  • Extends 6 in. down from ceiling
  • 2-1/2 in. diameter flange
  • 1/2 in. IPS male threads
  • Shower arm & flange only
  • Shower head sold separately
  • Mounts to ceiling for a rain shower experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.