Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Shower Arm & Flange

  • Mfr # U4993-BL

  • Zoro # G914539297


product price: $56.65
/ea

Key Features

Finish
Matte Black
Material
Brass
Size
1/2 IPS Male
Length
5.75 in
Depth (In.)
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4993-BL
Zoro #
G914539297
UPC #
195205129547
Country of Origin
China

Dimensions

Size
1/2 IPS Male
Length
5.75 in
Depth (In.)
3.06 in
Width (In.)
2.31 in
Height (In.)
3.06 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

This Shower Arm and Flange is an essential component to a coordinated shower. Customize your experience with hand showers, body sprays, and raincan showerheads.


  • 6" with stamped metal flange
  • Shower arm length 5-3/4 in. end-to-end
  • Includes flange
  • 1/2" (12.7 mm) IPS male threads
  • 2-1/2" outside diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.