Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Shower Arm & Flange

  • Mfr # U4993-PB

  • Zoro # G206504842


product price: $42.25
/ea

Key Features

Finish
Polished Brass
Material
Brass
Height (In.)
3.78
Color
Gold
Length
5.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4993-PB
Zoro #
G206504842
UPC #
34449671545
Country of Origin
China

Dimensions

Height (In.)
3.78
Length
5.44
Width (In.)
2.28

Details

Item
Showering Component
Finish
Polished Brass
Material
Brass
Color
Gold

Description

This Shower Arm and Flange in Polished Brass is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan showerheads.


  • Shower arm length 5-3/4 in. end-to-end
  • Includes flange
  • 1/2" (12.7 mm) IPS male threads
  • 2-1/2" outside diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.