Zoro Homepage

Universal Showering Components Shower Arm & Flange

  • Mfr # U4993-SS

  • Zoro # G306504667


product price: $62.19
/ea

Key Features

Finish
Stainless
Material
Brass
Height (In.)
3.78
Length
5.44
Width (In.)
2.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4993-SS
Zoro #
G306504667
UPC #
34449671576
Country of Origin
China

Dimensions

Height (In.)
3.78
Length
5.44
Width (In.)
2.28

Details

Item
Showering Component
Finish
Stainless
Material
Brass
Color
Silver

Description

This Shower Arm and Flange in Stainless is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan showerheads.


  • Shower arm length 5-3/4 in. end-to-end
  • Includes flange
  • 1/2" (12.7 mm) IPS male threads
  • 2-1/2" outside diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.