Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components: SimpleSteam Kit - 12kW

  • Mfr # 5P-EST12-SS-PR

  • Zoro # G116209912


product price: $2,249.00
/ea
Free Shipping & Returns

Key Features

Depth (In.)
21.44 in
Length
19.63 in
Finish
Lumicoat Stainless
Width (In.)
13.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P-EST12-SS-PR
Zoro #
G116209912
UPC #
195205087335
Country of Origin
United States

Dimensions

Depth (In.)
21.44 in
Length
19.63 in
Width (In.)
13.44 in

Details

Finish
Lumicoat Stainless

Description

Simple to order and simple to use, the SimpleSteam Kit is simple for a reason: so you can enjoy the benefits of at-home steam whenever you want it. Steam can be more than a relaxing escape. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water.


  • Kit includes the SimpleSteam Generator, SimpleSteam Square Control and Square Steam Head
  • Generator available in sizes: 4, 6, 7.5, 10, 12 & 15-kW
  • Compact design permits generator installation in a vanity, closet, or insulated attic or basement
  • Includes 35' cable (alternative length extension cable sold separately)
  • Recommended generator pan and auto drain 5GA-PAD-240 available for purchase separately
  • Stainless steel tank
  • Generator is UL Listed with Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.