Zoro Homepage

Universal Showering Components Single-Setting Metal Raincan Shower Head

  • Mfr # 52158-CZ-PR

  • Zoro # G208455135


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
2.38 in
Width
11.75 in
Height
11.75 in
Finish
Lumicoat Champagne Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52158-CZ-PR
Zoro #
G208455135
UPC #
195205037132
Country of Origin
China

Dimensions

Length
2.38 in
Width
11.75 in
Height
11.75 in

Details

Material
Metal
Finish
Lumicoat Champagne Bronze
Flow Rate (GPM)
1.75 gpm
Certification
CalGreen Certified, CEC Certified - T

Description

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a Delta raincan shower head. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2"-14 NPT pipe fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.