
Universal Showering Components Single-Setting Metal Raincan Shower Head
Mfr # 52158-KS-PR25
Zoro # G908539449
product price: $939.00
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
2.38 in
Width
11.75 in
Height
11.75 in
Finish
Lumicoat Black Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52158-KS-PR25
Zoro #
G908539449
UPC #
195205037163
Country of Origin
China
Dimensions
Length
2.38 in
Width
11.75 in
Height
11.75 in
Details
Material
Metal
Finish
Lumicoat Black Stainless
Description
Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a Delta raincan shower head. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.