Zoro Homepage

Universal Showering Components Single-Setting Metal Raincan Shower Head

  • Mfr # 52682-RB

  • Zoro # G406506141


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Material
Plastic
Length
3.28
Width
8.72
Height
8.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52682-RB
Zoro #
G406506141
UPC #
34449669788
Country of Origin
China

Dimensions

Length
3.28
Width
8.72
Height
8.72

Details

Item
Showerhead
Color
Bronze
Material
Plastic
Finish
Venetian Bronze
Flow Rate (GPM)
2.5 gpm

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required.


  • Installs in minutes
  • Spray settings include: Soft Rain spray
  • Soft rain spray is engineered for relaxation, featuring a gentle fall of water which mimics a soothing summer rain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.