Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Single Setting Overhead Showerhead

  • Mfr # RP62955BL

  • Zoro # G806506130


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Brass
Length
2
Width
6
Height
8.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62955BL
Zoro #
G806506130
UPC #
34449877831
Country of Origin
China

Dimensions

Length
2
Width
6
Height
8.63

Details

Item
Showerhead
Color
Black
Material
Brass
Finish
Matte Black
Flow Rate (GPM)
2.5 gpm

Description

  • Touch-Clean raincan shower head
  • 8-5/8" long spray face
  • Single-function raincan design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.