Zoro Homepage

Universal Showering Components Single-Setting Raincan Shower Head

  • Mfr # RP42578

  • Zoro # G306506074


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
ABS - Plastic
Length
2.5
Width
5.88
Height
5.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP42578
Zoro #
G306506074
UPC #
34449513043
Country of Origin
China

Dimensions

Length
2.5
Width
5.88
Height
5.88

Details

Item
Showerhead
Color
Silver
Material
ABS - Plastic
Finish
Chrome
Flow Rate (GPM)
2.5 gpm

Description

Upgrading to a new Delta showerhead is a great weekend DIY project. No special tools required.


  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Spray settings include: Full Body
  • 2-1/2" shower head length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.