Zoro Homepage

Universal Showering Components Single-Setting Raincan Shower Head

  • Mfr # RP48686RB

  • Zoro # G906506122


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Material
ABS - Plastic
Length
2.75
Width
7.5
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP48686RB
Zoro #
G906506122
UPC #
34449560344
Country of Origin
China

Dimensions

Length
2.75
Width
7.5
Height
7.5

Details

Item
Showerhead
Color
Bronze
Material
ABS - Plastic
Finish
Venetian Bronze
Flow Rate (GPM)
1.75 gpm
Certification
CalGreen Certified, CEC Certified - T

Description

Upgrading to a new Delta showerhead is a great weekend DIY project. No special tools required.


  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body
  • 2-3/4" shower head length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.