Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Single-Setting Raincan Shower Head

  • Mfr # RP50841

  • Zoro # G906506085


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
ABS - Plastic
Length
2.5
Width
8
Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP50841
Zoro #
G906506085
UPC #
34449563932
Country of Origin
China

Dimensions

Length
2.5
Width
8
Height
8

Details

Item
Showerhead
Color
Silver
Material
ABS - Plastic
Finish
Chrome
Flow Rate (GPM)
2.5 gpm

Description

Upgrading to a new Delta showerhead is a great weekend DIY project. No special tools required.


  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Soft Rain
  • 2-1/2" shower head length
  • Single function raincan design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.