
Universal Showering Components Single-Setting Raincan Shower Head
Mfr # RP51305CZ
Zoro # G008585230
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Height
5 in
Width
5 in
Length
2.75 in
Material
ABS - Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP51305CZ
Zoro #
G008585230
UPC #
34449673761
Country of Origin
China
Dimensions
Height
5 in
Width
5 in
Length
2.75 in
Details
Finish
Champagne Bronze
Material
ABS - Plastic
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.