
Universal Showering Components Single-Setting Raincan Shower Head
Mfr # RP51305SS
Zoro # G712468133
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Length
2.75 in
Width
5 in
Height
5 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP51305SS
Zoro #
G712468133
UPC #
34449570220
Country of Origin
China
Dimensions
Length
2.75 in
Width
5 in
Height
5 in
Depth
5 in
Details
Material
ABS - Plastic
Finish
Stainless
Flow Rate (GPM)
2.5 gpm
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners.
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.