Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Single-Setting Raincan Shower Head

  • Mfr # RP62283CZ

  • Zoro # G306506081


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Material
ABS - Plastic
Length
3.13
Width
6.5
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62283CZ
Zoro #
G306506081
UPC #
34449673778
Country of Origin
China

Dimensions

Length
3.13
Width
6.5
Height
6.5

Details

Item
Showerhead
Color
Bronze
Material
ABS - Plastic
Finish
Champagne Bronze
Flow Rate (GPM)
2.5 gpm

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor.


  • Touch Clean Raincan Shower Head
  • 6-1/2" square finished spray face
  • SpotShield Technology helps your shower head and hand shower stay cleaner, longer by resisting water spots and fingerprints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.