Zoro Homepage

Universal Showering Components Single-Setting Raincan Shower Head

  • Mfr # RP62955KSPR

  • Zoro # G408455195


product price: $579.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
2 in
Width
6 in
Height
8.63 in
Flow Rate (GPM)
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62955KSPR
Zoro #
G408455195
UPC #
195205006114
Country of Origin
China

Dimensions

Length
2 in
Width
6 in
Height
8.63 in

Details

Material
Brass
Finish
Lumicoat Black Stainless
Flow Rate (GPM)
2.5 gpm

Description

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a Delta raincan shower head. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed lookwith no need for soaking or the aid of chemical cleaners. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.