Zoro Homepage

Universal Showering Components Single-Setting Raincan Shower Head

  • Mfr # RP72568

  • Zoro # G406506158


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
4.25
Width
9.38
Height
4.25
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72568
Zoro #
G406506158
UPC #
34449685917
Country of Origin
China

Dimensions

Length
4.25
Width
9.38
Height
4.25

Details

Item
Showerhead
Color
Silver
Finish
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.