Zoro Homepage

Universal Showering Components Single-Setting Raincan Shower Head

  • Mfr # RP72568CZ

  • Zoro # G412468297


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Length
4.25 in
Width
9.38 in
Height
4.25 in
Flow Rate (GPM)
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72568CZ
Zoro #
G412468297
UPC #
34449685931
Country of Origin
China

Dimensions

Length
4.25 in
Width
9.38 in
Height
4.25 in
Depth
4.25 in

Details

Material
ABS - Plastic
Finish
Champagne Bronze
Flow Rate (GPM)
2.5 gpm

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor.


  • Installs in minutes
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.