Zoro Homepage

Universal Showering Components Slide Mechanism and Hand Shower Mount

  • Mfr # RP101921RB

  • Zoro # G408584765


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Height
6.5 in
Width
1.44 in
Overall Length (In.)
1.44 in
Overall Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101921RB
Zoro #
G408584765
UPC #
195205028529
Country of Origin
China

Dimensions

Height
6.5 in
Width
1.44 in
Overall Length (In.)
1.44 in
Overall Height (In.)
6.5 in

Details

Material
ABS - Plastic
Finish
Venetian Bronze

Description

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • For use with many Delta hand shower styles
  • Sold separately
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.