Universal Showering Components Slide Mechanism - Contemporary Slide Bar In Black Stainless
Mfr # RP64239KSPR
Zoro # G722876539
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Length
0.88 in
Finish
Matte Black / Champagne Bronze
Depth (In.)
3.5 in
Width (In.)
1.75 in
Material
ABS - Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP64239KSPR
Zoro #
G722876539
UPC #
195205007159
Country of Origin
China
Dimensions
Length
0.88 in
Depth (In.)
3.5 in
Width (In.)
1.75 in
Details
Finish
Matte Black / Champagne Bronze
Color
Black Stainless
Material
ABS - Plastic
Item
Tub/Shower Parts
Description
Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.