
Universal Showering Components Square Steam Head In Lumicoat Champagne Bronze
Mfr # RP103306CZPR
Zoro # G022875614
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Length
1 in
Color
Champagne Bronze
Width
3 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103306CZPR
Zoro #
G022875614
UPC #
195205085249
Country of Origin
China
Dimensions
Depth
3 in
Length
1 in
Width
3 in
Details
Color
Champagne Bronze
Item
Steam Head
Material
Plastic
Description
Steam Head features 360° dispersion and an essential oil reserve on top.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.